- 1/2" ID x 5/8" OD x 1/2" Long Bushing
- BMT Teflon® Composite Material
| Has Flange | No |
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 350 °F |
| Material | BMT Teflon® Composite |
| Temperature Range [Min] | -212 °F |
| Length | 1/2 in |
| Weight | 0.003 LB |

