Skip to content Skip to navigation menu
BMT Series Teflon® Composite Bushing

BMT223012

BMT Series Teflon® Composite Bushing
Item #102056014
  • 1 3/8" ID x 1 7/8" OD x 1 1/2" Long Bushing
  • BMT Teflon® Composite Material
BMT Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8" ID x 1 7/8" OD x 1 1/2" Long Bushing
  • BMT Teflon® Composite Material
Groove Type No Groove
I.D. 1 3/8 in
O.D. 1.875 in
Length Tolerance ±.005 in
Temperature Range [Min] -212 °F
Length 1 1/2 in
Bore Type Round Bore
O.D. Tolerance +0.000 in / -0.002 in
Temperature Range [Max] 350 °F
Has Flange No
Inch/Metric Inch
I.D. Tolerance +0.000 in / -0.004 in
Material BMT Teflon® Composite
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison