Skip to content Skip to navigation menu
BMT Series Teflon® Composite Bushing

BMT242808

BMT Series Teflon® Composite Bushing
Item #102053188
  • 1 1/2" ID x 1 3/4" OD x 1" Long Bushing
  • BMT Teflon® Composite Material
BMT Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" ID x 1 3/4" OD x 1" Long Bushing
  • BMT Teflon® Composite Material
Length 1 in
Groove Type No Groove
Temperature Range [Max] 350 °F
Inch/Metric Inch
O.D. 1.75 in
Has Flange No
I.D. 1 1/2 in
Material BMT Teflon® Composite
Bore Type Round Bore
Temperature Range [Min] -212 °F
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison