Skip to content Skip to navigation menu
BMT Series Teflon® Composite Bushing

BMT262806

BMT Series Teflon® Composite Bushing
Item #102052272
  • 1 5/8" ID x 1 3/4" OD x 3/4" Long Bushing
  • BMT Teflon® Composite Material
BMT Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" ID x 1 3/4" OD x 3/4" Long Bushing
  • BMT Teflon® Composite Material
Bore Type Round Bore
Length Tolerance ±.005 in
Has Flange No
I.D. Tolerance +0.000 in / -0.004 in
Length 3/4 in
O.D. 1.75 in
Inch/Metric Inch
Groove Type No Groove
O.D. Tolerance +0.000 in / -0.002 in
I.D. 1 5/8 in
Material BMT Teflon® Composite
Temperature Range [Max] 350 °F
Temperature Range [Min] -212 °F
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison