- 3" ID x 3 1/2" OD x 3" Long Bushing
- BMT Teflon® Composite Material
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. | 3.5 in |
| Material | BMT Teflon® Composite |
| Length | 3 in |
| Has Flange | No |
| I.D. | 3 in |
| Temperature Range [Min] | -212 °F |
| Bore Type | Round Bore |
| Weight | 0.5 LB |

