Skip to content Skip to navigation menu
BMT Series Teflon® Composite Bushing

BMT768424

BMT Series Teflon® Composite Bushing
Item #102062201
  • 4 3/4" ID x 5 1/4" OD x 3" Long Bushing
  • BMT Teflon® Composite Material
BMT Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 3/4" ID x 5 1/4" OD x 3" Long Bushing
  • BMT Teflon® Composite Material
Has Flange No
Temperature Range [Max] 350 °F
I.D. 4 3/4 in
I.D. Tolerance +0.000 in / -0.004 in
Inch/Metric Inch
Temperature Range [Min] -212 °F
Groove Type No Groove
O.D. 5.25 in
Bore Type Round Bore
O.D. Tolerance +0.000 in / -0.002 in
Length 3 in
Material BMT Teflon® Composite
Length Tolerance +0.008 in / -0.007 in
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison