- 1/2" ID x 3/4" OD x 1 1/2" Long
- Straight Bushing
- Rulon® FCJ Material
| O.D. | 0.75 in |
| Has Flange | No |
| Length | 1 1/2 in |
| Temperature Range [Min] | -290 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Shaft Hardness - Minimum | RB25 |
| Temperature Range [Max] | 320 °F |
| I.D. | 1/2 in |
| Material | Rulon® FCJ |
| Shaft Dia. [Max] | 0.4995 in |
| Shaft Finish | 8-16 |
| Shaft Material | Steel |
| Shaft Dia. [Min] | 0.4985 in |
| Weight | 0.02 LB |
| EAN or UPC | 717905199929 |

