- 1 1/8" ID x 1 3/8" OD x 2 1/4" Long
- Straight Bushing
- Rulon® CJ Material
| Groove Type | No Groove |
| Shaft Material | Steel |
| Temperature Range [Max] | 320 °F |
| Has Flange | No |
| Material | Rulon® CJ |
| I.D. | 1 1/8 in |
| Temperature Range [Min] | -290 °F |
| Shaft Hardness - Minimum | RC50 |
| Shaft Dia. [Max] | 1.124 in |
| O.D. | 1.375 in |
| Bore Type | Round Bore |
| Shaft Dia. [Min] | 1.1235 in |
| Shaft Finish | 8-16 |
| Inch/Metric | Inch |
| Length | 2 1/4 in |
| Weight | 0.055 LB |
| EAN or UPC | 717905194870 |

