Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF223014

Rulon® CJ Self-Lubricating Bushing
Item #103526420
  • 1 3/8" ID x 1 7/8" OD x 1 3/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8" ID x 1 7/8" OD x 1 3/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Inch/Metric Inch
Shaft Dia. [Max] 1.3745 in
Bore Type Round Bore
Material Rulon® CJ
Temperature Range [Max] 320 °F
Shaft Material Steel
I.D. 1 3/8 in
Length 1 3/4 in
O.D. 1.875 in
Groove Type No Groove
Temperature Range [Min] -290 °F
Has Flange No
Shaft Finish 8-16
Shaft Dia. [Min] 1.3735 in
Shaft Hardness - Minimum RC50
Weight 0.06 LB
EAN or UPC 717905195761
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison