Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF425016

Rulon® CJ Self-Lubricating Bushing
Item #103529729
  • 2 5/8" ID x 3 1/8" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 5/8" ID x 3 1/8" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Shaft Material Steel
Temperature Range [Max] 320 °F
Length 2 in
Bore Type Round Bore
Material Rulon® CJ
Temperature Range [Min] -290 °F
Shaft Dia. [Max] 2.6245 in
Shaft Dia. [Min] 2.6235 in
I.D. 2 5/8 in
O.D. 3.125 in
Has Flange No
Groove Type No Groove
Inch/Metric Inch
Shaft Hardness - Minimum RC50
Shaft Finish 8-16
Weight 0.4 LB
EAN or UPC 717905197871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison