Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF525616

Rulon® CJ Self-Lubricating Bushing
Item #103528365
  • 3 1/4" ID x 3 1/2" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" ID x 3 1/2" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Has Flange No
Temperature Range [Max] 320 °F
Material Rulon® CJ
Temperature Range [Min] -290 °F
Shaft Finish 8-16
I.D. 3 1/4 in
Length 2 in
Inch/Metric Inch
Bore Type Round Bore
Shaft Dia. [Max] 3.2495 in
O.D. 3.5 in
Shaft Material Steel
Shaft Dia. [Min] 3.2485 in
Groove Type No Groove
Shaft Hardness - Minimum RC50
Weight 0.4 LB
EAN or UPC 717905198458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison