Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF687216

Rulon® CJ Self-Lubricating Bushing
Item #103529919
  • 4 1/4" ID x 4 1/2" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/4" ID x 4 1/2" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Shaft Material Steel
I.D. 4 1/4 in
Temperature Range [Min] -290 °F
O.D. 4.5 in
Bore Type Round Bore
Material Rulon® CJ
Shaft Dia. [Max] 4.2495 in
Shaft Finish 8-16
Has Flange No
Shaft Dia. [Min] 4.2485 in
Groove Type No Groove
Inch/Metric Inch
Length 2 in
Shaft Hardness - Minimum RC50
Temperature Range [Max] 320 °F
Weight 0.5 LB
EAN or UPC 717905199189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison