- Model 58 High Temperature Seal
- Internal Single Lip w/o Spring
- Thermo-Ceram™
- 130 mm x 160 mm x 14 mm
| Temperature Range [Max] | 1600 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Design |
| Lip Material | Thermo-Ceram™ |
| Shaft Dia. | 130 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Construction | Model 58 |
| Temperature Range [Min] | 0 °F |
| Seal Application | Abrasive Environments, High Temperatures |
| Lip Style | Internal |
| Spring Material | None |
| Surface Speed [Max] | 500 ft/min |
| Housing Bore Dia. | 160 mm |
| Weight | 1.962 LB |
| EAN or UPC | 717744183905 |

