Skip to content Skip to navigation menu
Model 53 Single Lip Seal with Springs

21086-6372

Model 53 Single Lip Seal with Springs
Item #101475318
  • Shaft Seal
  • 6 3/4 in Shaft Diameter
  • 7 3/4 in Housing Bore Diameter
  • 1/2 in Width
Model 53 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 6 3/4 in Shaft Diameter
  • 7 3/4 in Housing Bore Diameter
  • 1/2 in Width
Lip Type Single Lip w/Finger Spring
Surface Speed [Max] 3,000 ft/min
Housing Bore Dia. 7 3/4 in
Pressure [Max] 7 psi
Construction Model 53
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Case Construction Heavy-Duty Carbon Steel
Temperature Range [Max] 200 °F
Misalignment Tolerance 0.015 in
Lip Material Mill-Right® N
Seal Design Assembled Seal
Temperature Range [Min] -40 °F
Inch/Metric Inch
Lip Base Material Nitrile
Spring Material Stainless Steel
Shaft Dia. 6.75 in
Lip Style Internal
Seal Application General Purpose
Weight 0.73 LB
EAN or UPC 717744624682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison