- Shaft Seal
- 5 5/8 in Shaft Diameter
- 6 3/4 in Housing Bore Diameter
- 1/2 in Width
| Inch/Metric | Inch |
| Spring Material | Stainless Steel Finger |
| Seal Design | Assembled Design |
| Lip Base Material | Nitrile |
| Case Construction | Heavy-Duty Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 5.625 in |
| Lip Style | Internal |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Housing Bore Dia. | 6 3/4 in |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Surface Speed [Max] | 3,000 ft/min |
| Temperature Range [Max] | 200 °F |
| Construction | Model 53 |
| Lip Material | Mill-Right® N |
| Weight | 0.653 LB |
| EAN or UPC | 717744592370 |

