- Shaft Seal
- 14 in Shaft Diameter
- 16 in Housing Bore Diameter
- 0.813 in Width
| Seal Application | Severe Service |
| Surface Speed [Max] | 7,000 ft/min |
| Misalignment Tolerance | 0.093 in @ 7000 ft/min, 0.125 in @ 5000 ft/min |
| Shaft Dia. | 14 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Construction | Model 64 |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Lip Base Material | Nitrile |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Housing Bore Dia. | 16 in |
| Weight | 6.017 LB |
| EAN or UPC | 717744898083 |

