- Shaft Seal
- 20 7/8 in Shaft Diameter
- 22 7/8 in Housing Bore Diameter
- 7/8 in Width
| Pressure [Max] | 7 psi |
| Lip Base Material | Nitrile |
| Inch/Metric | Inch |
| Shaft Dia. | 20.875 in |
| Misalignment Tolerance | 0.125 in |
| Construction | Model 64 |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Lip Material | Mill-Right® N |
| Surface Speed [Max] | 3,000 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Housing Bore Dia. | 22 7/8 in |
| Seal Application | Severe Service |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -40 °F |
| Weight | 8.85 LB |
| EAN or UPC | 717744756574 |

