- Inch
- 18 in Minimum Shaft Diameter
- Split Construction
- Hydrogenated Nitrile Lip Material
- Single Lip Style
| Clamp Height | 0.694 in |
| Lip Material | Hydrogenated Nitrile |
| Shaft Dia. | 18 in |
| Shaft Contact Width | 0.563 in |
| Temperature Range [Max] | 300 °F |
| Assembled Width Tolerance | 0.156 in |
| Shaft Dia. [Min] | 18 in |
| Construction | SPLIT |
| Housing Bore Dia. | 19.312 in |
| Seal Type | Excluder Seal |
| Max. Face Bore | 18.391 in |
| Min. Face Diameter | 19.75 in |
| Shaft Dia. [Max] | 18 in |
| Lip Type | Face Seal |
| Lip Style | Single Lip |
| Model | 143A2 |
| Assembled Width | 0.781 in |
| Temperature Range [Min] | -40 °F |
| Overall Free Width | 0.969 in |
| Inch/Metric | Inch |
| Assembled Cross Section | 0.656 in |
| Surface Speed [Max] | 5,000 ft/min |
| Weight | 12.88 LB |
| EAN or UPC | 717744562847 |

