Skip to content Skip to navigation menu
Garlock21695-1894

21695-1894

Model 63 Single Lip Seal with Springs
Item #101082744
  • Shaft Seal
  • 2 9/16 in Shaft Diameter
  • 3.751 in Housing Bore Diameter
  • 3/8 in Width
Garlock21695-1894
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 2 9/16 in Shaft Diameter
  • 3.751 in Housing Bore Diameter
  • 3/8 in Width
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Shaft Dia. 2.5625 in
Spring Material Stainless Steel
Seal Application General Purpose
Housing Bore Dia. 3.751 in
Lip Material Mill-Right® V
Case Construction Heavy-Duty Carbon Steel
Surface Speed [Max] 3,000 ft/min
Inch/Metric Inch
Construction Model 63
Seal Design Assembled Seal
Misalignment Tolerance 0.015 in
Pressure [Max] 7 psi
Lip Type Single Lip w/Finger Spring
Lip Style Internal
Lip Base Material Fluoroelastomer
Weight 0.184 LB
EAN or UPC 717744125929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison