- Model 64G1 Dual Lip Seal w/ GYLON® Excluder
- Internal Dual Lip w/Two Springs
- Mill-Right® ES
- 31" x 33" x 1"
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 31 in |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 300 °F |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Housing Bore Dia. | 33 in |
| Lip Style | Internal |
| Lip Type | Dual Lip w/Two Springs |
| Seal Application | Severe Service |
| Construction | Model 64G1 |
| Lip Material | Mill-Right® ES |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3500 |
| Surface Speed [Max] | 3,500 ft/min |
| Weight | 16.59 LB |
| EAN or UPC | 717744119515 |

