- Shaft Seal
- 5 3/4 in Shaft Diameter
- 7 1/4 in Housing Bore Diameter
- 0.906 in Width
| Shaft Dia. | 5.75 in |
| Inch/Metric | Inch |
| Lip Type | Dual Lip w/Finger Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000 |
| Seal Design | Assembled Seal |
| Seal Application | General Purpose |
| Construction | Model 53R1 |
| Housing Bore Dia. | 7 1/4 in |
| Misalignment Tolerance | 0.015 in |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Material | Mill-Right® N |
| Lip Style | Internal |
| Pressure [Max] | 7 psi |
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 2,000 ft/min |
| Weight | 1.31 LB |
| EAN or UPC | 717744126407 |

