
- Shaft Seal
- 4 3/4 in Shaft Diameter
- 5 3/4 in Housing Bore Diameter
- 15/16 in Width
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Temperature Range [Max] | 200 °F |
Lip Base Material | Nitrile |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.01 in |
Case Construction | Heavy-Duty Carbon Steel |
Lip Type | Dual Lip w/Finger Spring |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Shaft Dia. | 4.75 in |
Construction | Model 53R2 |
Surface Speed [Max] | 1,000 ft/min |
Seal Application | General Purpose |
Housing Bore Dia. | 5 3/4 in |
Pressure [Max] | 7 psi |
Weight | 0.988 LB |
EAN or UPC | 717744088941 |
