
- Shaft Seal
- 4 15/16 in Shaft Diameter
- 6 1/2 in Housing Bore Diameter
- 0.719 in Width
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Lip Type | Dual Excluder Lip w/Finger Spring |
Seal Design | Assembled Seal |
Construction | Model 53F1 |
Lip Style | Internal |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
Inch/Metric | Inch |
Seal Application | General Purpose |
Surface Speed [Max] | 1,000 ft/min |
Shaft Dia. | 4.9375 in |
Housing Bore Dia. | 6 1/2 in |
Misalignment Tolerance | 0.01 in |
Case Construction | Heavy-Duty Carbon Steel |
Spring Material | Stainless Steel |
Weight | 1.022 LB |
EAN or UPC | 717744139803 |
