- Shaft Seal
- 1 in Shaft Diameter
- 1 5/8 in Housing Bore Diameter
- 0.563 in Width
| Lip Material | Mill-Right® N |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000 |
| Misalignment Tolerance | 0.010 in@ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Lip Base Material | Nitrile |
| Seal Design | Assembled Design |
| Lip Type | Dual Opposed Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1 in |
| Inch/Metric | Inch |
| Case Construction | Heavy-Duty Carbon Steel Zinc Plated |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 1 5/8 in |
| Spring Material | Stainless Steel Finger |
| Construction | Model 63R1 |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Style | Internal |
| Weight | 0.052 LB |
| EAN or UPC | 717744163808 |

