- Shaft Seal
- 2 1/4 in Shaft Diameter
- 3 1/4 in Housing Bore Diameter
- 0.594 in Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000 |
| Construction | Model 63F1 |
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 2.25 in |
| Housing Bore Dia. | 3 1/4 in |
| Lip Base Material | Fluoroelastomer |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Surface Speed [Max] | 1,000 ft/min |
| Spring Material | Stainless Steel Finger |
| Lip Material | Mill-Right® V |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Seal Design | Assembled Design |
| Pressure [Max] | 7 psi |
| Lip Type | Dual Felt Excluder Lip w/Spring |
| Lip Style | Internal |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Weight | 0.15 LB |
| EAN or UPC | 717744652142 |

