- Internal
- Single Lip w/o Spring
- Steel Case w/Inner Case
- .750" Shaft Dia
- 1.375" Housing Bore
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 0.75 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Construction | Model 61 FDA |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1 3/8 in |
| Lip Material | PTFE (Teflon) |
| Seal Application | Ptfe Element, for Chemicals Service |
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -120 °F |
| Surface Speed [Max] | 2,000 ft/min |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.06 LB |
| EAN or UPC | 717744202149 |

