- Model 26 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 2 3/4" x 3.543" x 0.438"
| Spring Material | Stainless Steel Finger |
| Cover/Compensation Ring/Plate Required | No |
| Construction | Model 26 |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.75 in |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 3.543 in |
| Seal Application | General Purpose |
| Weight | 0.09 LB |
| EAN or UPC | 717744034726 |

