
- Shaft Seal
- 4.134 in Shaft Diameter
- 5.118 in Housing Bore Diameter
- 0.591 in Width
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Shaft Dia. | 4.134 in |
Lip Material | Mill-Right® N |
Lip Type | Dual Bevel Lip w/Spring |
Seal Design | Solid Seal |
Temperature Range [Max] | 200 °F |
Seal Application | High Performance |
Lip Base Material | Nitrile |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Case Construction | Molded Rubber w/ Reinforced OD |
Misalignment Tolerance | 0.015 in |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 5.118 in |
Construction | Model 26R1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Weight | 0.11 LB |
EAN or UPC | 717744198411 |
