Skip to content Skip to navigation menu
Garlock24620-7276

24620-7276

Model 26R1 Dual Lip Seal
Item #101998173
  • Model 26R1 Dual Lip Seal
  • Internal Dual Lip w/One Spring
  • Mill-Right® N
  • 160 mm x 190 mm x 15 mm
Garlock24620-7276
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 26R1 Dual Lip Seal
  • Internal Dual Lip w/One Spring
  • Mill-Right® N
  • 160 mm x 190 mm x 15 mm
Temperature Range [Min] -40 °F
Shaft Dia. 160 mm
Housing Bore Dia. 190 mm
Lip Style Internal
Inch/Metric Metric
Seal Design Molded Design
Case Construction Rubber w/Reinforced Heel
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, .010@2000, .008@5000
Pressure [Max] 7 psi
Temperature Range [Max] 200 °F
Surface Speed [Max] 5,000 ft/min
Spring Material Stainless Steel Finger
Lip Material Mill-Right® N
Lip Type Dual Lip w/One Spring
Construction Model 26R1
Seal Application General Purpose
Weight 0.461 LB
EAN or UPC 717744041076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison