- Model 59G1 Single Lip Seal w/ GYLON® Excluder Lip
- Internal Dual Lip w/One Spring
- Mill-Right® N
- 7.6770" x 9.055" x 0.650"
| Housing Bore Dia. | 9.055 in |
| Shaft Dia. | 7.677 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
| Surface Speed [Max] | 2,500 ft/min |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Seal Application | Severe Service |
| Lip Material | Mill-Right® N |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel Finger |
| Construction | Model 59G1 |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.54 LB |
| EAN or UPC | 717744647667 |

