Skip to content Skip to navigation menu
Garlock24801-1887

24801-1887

EQUALIZER® Bearing Isolator
Item #103326551
  • 2.563 in Shaft Diameter
  • 3.502 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24801-1887
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.563 in Shaft Diameter
  • 3.502 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Axial Motion 0.015 in
Surface Speed [Nom] 4,500 ft/min
Temperature Range [Min] -22 °F
Temperature Range [Max] 400 °F
Shaft Dia. 2.563 in
Inch/Metric Inch
Misalignment Size ± 0.015 in
Pressure Tolerance Ambient
O-Ring Material FKM
Rotor/Stator Material Graphite Filled PTFE
Housing Bore 3.502 in
Style Flangeless Standard
Weight 0.263 LB
EAN or UPC 717744044657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison