Skip to content Skip to navigation menu
Garlock24801-2923

24801-2923

EQUALIZER® Bearing Isolator
Item #103318237
  • 5 in Shaft Diameter
  • 6 1/4 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24801-2923
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Shaft Diameter
  • 6 1/4 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Style Flangeless Standard
Temperature Range [Max] 400 °F
Axial Motion 0.015 in
O-Ring Material FKM
Housing Bore 6.25 in
Misalignment Size ± 0.015 in
Temperature Range [Min] -22 °F
Inch/Metric Inch
Shaft Dia. 5 in
Surface Speed [Nom] 4,500 ft/min
Pressure Tolerance Ambient
Rotor/Stator Material Graphite Filled PTFE
Weight 0.422 LB
EAN or UPC 717744181345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison