Skip to content Skip to navigation menu
Garlock24801-5140

24801-5140

EQUALIZER® Bearing Isolator
Item #103320500
  • 5.512 in Shaft Diameter
  • 6.496 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24801-5140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.512 in Shaft Diameter
  • 6.496 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Housing Bore 6.496 in
O-Ring Material FKM
Inch/Metric Inch
Temperature Range [Min] -22 °F
Axial Motion 0.015 in
Shaft Dia. 5.512 in
Rotor/Stator Material Graphite Filled PTFE
Misalignment Size ± 0.015 in
Temperature Range [Max] 400 °F
Style Flangeless Standard
Pressure Tolerance Ambient
Surface Speed [Nom] 4,500 ft/min
Weight 0.356 LB
EAN or UPC 717744190200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison