Skip to content Skip to navigation menu
Garlock24802-2629

24802-2629

EQUALIZER® Bearing Isolator
Item #103325644
  • 4.134 in Shaft Diameter
  • 5.134 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-2629
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.134 in Shaft Diameter
  • 5.134 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Temperature Range [Min] -22 °F
Inch/Metric Inch
Shaft Dia. 4.134 in
Misalignment Size ± 0.015 in
Style Flanged Standard
Rotor/Stator Material Graphite Filled PTFE
Housing Bore 5.134 in
O-Ring Material FKM
Axial Motion 0.015 in
Pressure Tolerance Ambient
Temperature Range [Max] 400 °F
Surface Speed [Nom] 4,500 ft/min
Weight 0.324 LB
EAN or UPC 717744078027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison