Skip to content Skip to navigation menu
Garlock24802-2662

24802-2662

EQUALIZER® Bearing Isolator
Item #103325841
  • 2 1/2 in Shaft Diameter
  • 3.543 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-2662
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Shaft Diameter
  • 3.543 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Shaft Dia. 2.5 in
Rotor/Stator Material Graphite Filled PTFE
O-Ring Material FKM
Pressure Tolerance Ambient
Housing Bore 3.543 in
Temperature Range [Max] 400 °F
Axial Motion 0.015 in
Misalignment Size ± 0.015 in
Surface Speed [Nom] 4,500 ft/min
Temperature Range [Min] -22 °F
Inch/Metric Inch
Style Flanged Standard
Weight 0.293 LB
EAN or UPC 717744105358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison