Skip to content Skip to navigation menu
Garlock24802-3088

24802-3088

EQUALIZER® Bearing Isolator
Item #103326689
  • 0.866 in Shaft Diameter
  • 1.969 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-3088
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.866 in Shaft Diameter
  • 1.969 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Inch/Metric Inch
O-Ring Material FKM
Rotor/Stator Material Graphite Filled PTFE
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Style Flanged Standard
Pressure Tolerance Ambient
Misalignment Size ± 0.015 in
Shaft Dia. 0.866 in
Axial Motion 0.015 in
Housing Bore 1.969 in
Weight 0.266 LB
EAN or UPC 717744108526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison