Skip to content Skip to navigation menu
Garlock24802-3266

24802-3266

EQUALIZER® Bearing Isolator
Item #103326461
  • 1.967 in Shaft Diameter
  • 2.967 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-3266
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.967 in Shaft Diameter
  • 2.967 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Shaft Dia. 1.967 in
Surface Speed [Nom] 4,500 ft/min
Temperature Range [Min] -22 °F
Pressure Tolerance Ambient
Temperature Range [Max] 400 °F
Axial Motion 0.015 in
Misalignment Size ± 0.015 in
Inch/Metric Inch
O-Ring Material FKM
Style Flanged Standard
Rotor/Stator Material Graphite Filled PTFE
Housing Bore 2.967 in
Weight 0.265 LB
EAN or UPC 717744115432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison