Skip to content Skip to navigation menu
Garlock24802-3294

24802-3294

EQUALIZER® Bearing Isolator
Item #103326462
  • 2.438 in Shaft Diameter
  • 3.35 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-3294
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.438 in Shaft Diameter
  • 3.35 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Inch/Metric Inch
O-Ring Material FKM
Temperature Range [Max] 400 °F
Pressure Tolerance Ambient
Rotor/Stator Material Graphite Filled PTFE
Style Flanged Standard
Axial Motion 0.015 in
Misalignment Size ± 0.015 in
Housing Bore 3.35 in
Shaft Dia. 2.438 in
Temperature Range [Min] -22 °F
Surface Speed [Nom] 4,500 ft/min
Weight 0.252 LB
EAN or UPC 717744116521
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison