Skip to content Skip to navigation menu
Garlock24802-3983

24802-3983

EQUALIZER® Bearing Isolator
Item #103325654
  • 3.934 in Shaft Diameter
  • 4.934 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-3983
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.934 in Shaft Diameter
  • 4.934 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Inch/Metric Inch
Rotor/Stator Material Graphite Filled PTFE
Housing Bore 4.934 in
Shaft Dia. 3.934 in
O-Ring Material FKM
Misalignment Size ± 0.015 in
Style Flanged Standard
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Axial Motion 0.015 in
Pressure Tolerance Ambient
Weight 0.318 LB
EAN or UPC 717744140755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison