Skip to content Skip to navigation menu
Garlock24802-4943

24802-4943

EQUALIZER® Bearing Isolator
Item #103320530
  • 1.89 in Shaft Diameter
  • 2.835 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-4943
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.89 in Shaft Diameter
  • 2.835 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Inch/Metric Inch
Temperature Range [Min] -22 °F
Surface Speed [Nom] 4,500 ft/min
Shaft Dia. 1.89 in
Misalignment Size ± 0.015 in
Pressure Tolerance Ambient
Housing Bore 2.835 in
Rotor/Stator Material Graphite Filled PTFE
Axial Motion 0.015 in
Temperature Range [Max] 400 °F
Style Flanged Standard
O-Ring Material FKM
Weight 0.247 LB
EAN or UPC 717744185527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison