- 5 5/8 in Shaft Diameter
- 6 7/8 in Housing Bore
- 5/8 in Width
- Flanged, Standard Style
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Style | Flanged Standard |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.015 in |
| O-Ring Material | FKM |
| Shaft Dia. | 5.625 in |
| Housing Bore | 6.875 in |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Weight | 0.439 LB |
| EAN or UPC | 717744193522 |

