- 4.156 in Shaft Diameter
- 5 1/4 in Housing Bore
- 0.7 in Width
- Flangeless, Standard Style
| Shaft Dia. | 4.156 in |
| Misalignment Size | ± 0.005 in |
| Style | Flangeless Standard |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 5.25 in |
| Surface Speed [Nom] | 2,000 ft/min |
| O-Ring Material | FKM |
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| Pressure Tolerance | 7 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 2.481 LB |
| EAN or UPC | 717744896652 |

