Skip to content Skip to navigation menu
Garlock29502-3620

29502-3620

ISO-GARD® Bearing Isolator
Item #113504081
  • 3 in Shaft Diameter
  • 3.751 in Housing Bore
  • 3/4 in Width
  • Flanged, Standard Style
Garlock29502-3620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Shaft Diameter
  • 3.751 in Housing Bore
  • 3/4 in Width
  • Flanged, Standard Style
Axial Motion 0.015 in
O-Ring Material FKM
Temperature Range [Max] 400 °F
Shaft Dia. 3 in
Inch/Metric Inch
Housing Bore 3.751 in
Rotor/Stator Material Glass Filled PTFE
Misalignment Size ± 0.02 in
Surface Speed [Nom] 4,500 ft/min
Pressure Tolerance Ambient
Style Flanged Standard
Temperature Range [Min] -22 °F
Weight 0.235 LB
EAN or UPC 191074015431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison