Skip to content Skip to navigation menu
Garlock29507-0991

29507-0991

ISO-GARD® Bearing Isolator
Item #103315779
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
Garlock29507-0991
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
O-Ring Material FKM
Misalignment Size ± 0.02 in
Axial Motion 0.015 in
Rotor/Stator Material Glass Filled PTFE
Housing Bore 3.25 in
Shaft Dia. 2.5 in
Style Flanged Small Cross-Section Standard
Pressure Tolerance Ambient
Temperature Range [Min] -22 °F
Inch/Metric Inch
Temperature Range [Max] 400 °F
Weight 0.267 LB
EAN or UPC 717744195946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison