Skip to content Skip to navigation menu
Garlock29507-5965

29507-5965

ISO-GARD® Bearing Isolator
Item #103320456
  • 2.151 in Shaft Diameter
  • 2 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
Garlock29507-5965
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.151 in Shaft Diameter
  • 2 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
Surface Speed [Nom] 4,500 ft/min
O-Ring Material FKM
Shaft Dia. 2.151 in
Housing Bore 2.875 in
Temperature Range [Min] -22 °F
Style Flanged Small Cross-Section Standard
Axial Motion 0.015 in
Rotor/Stator Material Glass Filled PTFE
Temperature Range [Max] 400 °F
Pressure Tolerance Ambient
Misalignment Size ± 0.02 in
Inch/Metric Inch
Weight 0.225 LB
EAN or UPC 717744222819
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison