Skip to content Skip to navigation menu
Garlock29507-6089

29507-6089

ISO-GARD® Bearing Isolator
Item #103315790
  • 2.283 in Shaft Diameter
  • 2.658 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
Garlock29507-6089
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.283 in Shaft Diameter
  • 2.658 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section, Standard Style
Style Flanged Small Cross-Section Standard
Surface Speed [Nom] 4,500 ft/min
Temperature Range [Min] -22 °F
Shaft Dia. 2.283 in
O-Ring Material FKM
Housing Bore 2.658 in
Axial Motion 0.015 in
Rotor/Stator Material Glass Filled PTFE
Inch/Metric Inch
Misalignment Size ± 0.02 in
Temperature Range [Max] 400 °F
Pressure Tolerance Ambient
Weight 0.142 LB
EAN or UPC 717744495107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison