- 8 1/4 in Shaft Diameter
- 9 1/4 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Inch/Metric | Inch |
| Style | Flangeless Standard |
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| O-Ring Material | FKM |
| Housing Bore | 9.25 in |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 8.25 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Weight | 0.91 LB |
| EAN or UPC | 717744495091 |

