- 3.438 in Shaft Diameter
- 3.938 in Housing Bore
- 0.595 in Width
- Surface Mounted, Standard Style
| Misalignment Size | ± 0.02 in |
| Style | Surface Mounted Standard |
| Surface Speed [Nom] | 12,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.025 in |
| Rotor/Stator Material | Stainless Steel |
| O-Ring Material | FKM |
| Inch/Metric | Inch |
| Housing Bore | 3.938 in |
| Shaft Dia. | 3.438 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Weight | 1.03 LB |
| EAN or UPC | 717744886394 |

