- Torx Tip Type
- Alloy Steel Material
- 7 Piece
- T40 Maximum Size Range
- T10 Minimum Size Range
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Blade Length | 6 in |
| Handle Style | Straight |
| No. of Pieces | 7 |
| Size Range [Min] | T10 |
| Size Range [Max] | T40 |
| Handle Material | Dual Material |
| Tip Finish | Black Oxide |
| Tip Type | Torx® |
| Finish | Black Oxide |
| Magnetic | No |
| Set Includes | Torx® T10 T15 T20 T25 T27 T30 T40 |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575080715 |

