- Hickory Handle
- 8 oz Head Weight
- 11 in Length
- Hickory Handle Material
description
- The GEARWRENCH line of non-sparking hammers features both brass and copper heads. The brass-head hammers are available with both hickory and fiberglass handles, and the copper head is available on a durable hickory handle. The striking faces on all of these hammers are machined flat to produce the most even blow distribution. Choose a flame-treated hickory handle coated with a clear lacquer and securely wedged into the hammer head for most work, or the temperature and industrial chemical-resistant fiberglass handles for heavy-duty professional work.
features
- Soft, brass head is non-sparking and designed to prevent damage to the work surface
- Ideal for working near combustible materials, or driving bushings and gears
- Striking face is machined flat for the most even blow distribution
- Hickory handle is flame treated, clear lacquered, and securely wedged into the hammer head
- Made in the USA
| Head Finish | Brass |
| Comfort Grip | No |
| Tether Ready | No |
| Type | Hickory Handle |
| Color | Brass Head w/Natural Handle |
| Face Diameter | 1 in |
| Length | 11 in |
| Head Wt. | 8 oz |
| Handle Material | Hickory |
| Face Finish | Polished |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 99575011108 |

